- SH Series QD Bushing
- 30 mm Bore Size
- 2.25 in Bolt Circle
| Inch/Metric | Metric |
| Bore Size | 1.181 in - 30 mm |
| Bushing Series | SH |
| Bolt Circle Diameter | 2.25 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041049355 |
| Inch/Metric | Metric |
| Bore Size | 1.181 in - 30 mm |
| Bushing Series | SH |
| Bolt Circle Diameter | 2.25 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041049355 |