- QD Bushing, SK Series, 38 mm Bore Size
| Inch/Metric | Metric |
| Bore Size | 1.496 in - 38 mm |
| Bushing Series | SK |
| Weight | 0.0 LB |
| EAN or UPC | 746041049669 |
| Inch/Metric | Metric |
| Bore Size | 1.496 in - 38 mm |
| Bushing Series | SK |
| Weight | 0.0 LB |
| EAN or UPC | 746041049669 |