- SK Series QD Bushing
- 40 mm Bore Size
- 3.313 in Bolt Circle
| Bolt Circle Diameter | 3.313 in |
| Bushing Series | SK |
| Inch/Metric | Metric |
| Bore Size | 1.575 in - 40 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041336639 |
| Bolt Circle Diameter | 3.313 in |
| Bushing Series | SK |
| Inch/Metric | Metric |
| Bore Size | 1.575 in - 40 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041336639 |