- SK Series QD Bushing
- 0.5625 in Bore Size
- 3.313 in Bolt Circle
| Bore Size | 0.563 in - 9/16 in |
| Bolt Circle Diameter | 3.313 in |
| Bushing Series | SK |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041049782 |
| Bore Size | 0.563 in - 9/16 in |
| Bolt Circle Diameter | 3.313 in |
| Bushing Series | SK |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041049782 |