- SPB Cross Section
- 2,262 mm Outside Length
- Non-Cogged
- 16.300 mm Cross Section Width
- Made of Neoprene
| Cross Section Width | 16.3 mm |
| Cross Section Height | 13 mm |
| Belt Size | SPB |
| Approximate Inside Length | 2180 mm |
| Outside Length | 2262 mm |
| No. of Ribs | 1 |
| Belt Cross Section Style | SPB |
| Datum Length | 2240 mm |
| Belt Match | 1 |
| Inch/Metric | Metric |
| Material | Neoprene |
| Belt Style | Non-Cogged |
| Weight | 0.4 LB |
| EAN or UPC | 746041012656 |

