- Center-Pull Standard U-Bar
- 15000 lb Load Capacity
- 1 1/4-7 Thread Size
- 1 7/8" Thread Length
- Alloy Steel
features
- Full 360° swivel and 180° pivot action
- Rated at 5:1 strength factor
- Material: alloy steel
- Finish: black oxide (except washer)
- U-bar, bolt, pins, base, washer and bushing are magnetic particle Inspected
- Washer: zinc plated with gold colored (inch), clear/blue (metric) conversion coating
- Proof tested to 200% of rated load capacity
- Certificate of proof test provided
- 3D solid models available in multiple formats
- CE certified
| Thread Size | 1 1/4-7 |
| Bail Size | 1 3/4 in |
| Outside Length | 8.73 in |
| Load Capacity [Max] | 15000 lbs |
| Material | Alloy Steel |
| Pivot Action | 180 ° |
| Inside Length | 4 1/4 in |
| Base Dia. | 3.19 in |
| Outside Width | 6 1/2 in |
| Thread Lead | 1 7/8 in |
| Swivel Radius | 360 ° |
| Weight | 14.6 LB |

