- Safety Track® 3100 Commercial Grade Tape & Tread
- Black
- Vinyl
- 3/4 in Wide x 24 in Long
| Length | 24 in |
| Depicted Text | N/A |
| Color | Black |
| Material | Vinyl |
| Weight | 1.0 LB |
| Length | 24 in |
| Depicted Text | N/A |
| Color | Black |
| Material | Vinyl |
| Weight | 1.0 LB |