- Safety Track® 3100 Commercial Grade Tape & Tread
- Black
- Polyethylene
- 1 in Wide x 60 ft Long
| Color | Black |
| Material | Polyethylene |
| Length | 60 ft |
| Depicted Text | N/A |
| Weight | 6.0 LB |
| Color | Black |
| Material | Polyethylene |
| Length | 60 ft |
| Depicted Text | N/A |
| Weight | 6.0 LB |