- Safety Track® 3100 Commercial Grade Tape & Tread
- Black
- Vinyl
- 6 in Wide x 60 ft Long
| Length | 60 ft |
| Depicted Text | N/A |
| Material | Vinyl |
| Color | Black |
| Weight | 15.28 LB |
| Length | 60 ft |
| Depicted Text | N/A |
| Material | Vinyl |
| Color | Black |
| Weight | 15.28 LB |