- Safety Track® 3100 Commercial Grade Tape & Tread
- Black, w/Photoluminescent Stripe
- Polyethylene
- 6 in Wide x 24 in Long
| Depicted Text | N/A |
| Color | Black, w/ Photoluminescent Stripe |
| Length | 24 in |
| Material | Polyethylene |
| Weight | 0.24 LB |
| Depicted Text | N/A |
| Color | Black, w/ Photoluminescent Stripe |
| Length | 24 in |
| Material | Polyethylene |
| Weight | 0.24 LB |