- Safety Track® 3200 Coarse Heavy-Duty Tape & Tread
- Black
- Polyethylene
- 4 in Wide x 60 ft Long
| Material | Polyethylene |
| Color | Black |
| Length | 60 ft |
| Depicted Text | N/A |
| Weight | 3.66 LB |
| Material | Polyethylene |
| Color | Black |
| Length | 60 ft |
| Depicted Text | N/A |
| Weight | 3.66 LB |