- Safety Track® 3200 Coarse Heavy-Duty Tape & Tread
- Black
- Polyethylene
- 6 in Wide x 24 in Long
| Depicted Text | N/A |
| Color | Black |
| Length | 24 in |
| Material | Polyethylene |
| Weight | 0.0 LB |
| Depicted Text | N/A |
| Color | Black |
| Length | 24 in |
| Material | Polyethylene |
| Weight | 0.0 LB |