- Safety Track® 3300 Commercial Grade Tape & Tread
- Safety Red
- Polyester
- 1 in Wide x 60 ft Long
| Material | Polyester |
| Depicted Text | N/A |
| Length | 60 ft |
| Color | Safety Red |
| Weight | 0.72 LB |
| Material | Polyester |
| Depicted Text | N/A |
| Length | 60 ft |
| Color | Safety Red |
| Weight | 0.72 LB |