- Safety Track® 3300 Commercial Grade Tape & Tread
- Safety Yellow
- Polyester
- 2 in Wide x 60 ft Long
| Material | Polyester |
| Length | 60 ft |
| Color | Safety Yellow |
| Depicted Text | N/A |
| Weight | 1.32 LB |
| Material | Polyester |
| Length | 60 ft |
| Color | Safety Yellow |
| Depicted Text | N/A |
| Weight | 1.32 LB |