- Safety Track® 3300 Commercial Grade Tape & Tread
- Brick Red
- Polyester
- 6 in Wide x 60 ft Long
| Material | Polyester |
| Depicted Text | N/A |
| Color | Brick Red |
| Length | 60 ft |
| Weight | 4.0 LB |
| Material | Polyester |
| Depicted Text | N/A |
| Color | Brick Red |
| Length | 60 ft |
| Weight | 4.0 LB |