- Safety Track® 3300 Commercial Grade Tape & Tread
- Concrete Gray
- Polyester
- 12 in Wide x 60 ft Long
| Depicted Text | N/A |
| Color | Concrete Gray |
| Length | 60 ft |
| Material | Polyester |
| Weight | 8.0 LB |
| Depicted Text | N/A |
| Color | Concrete Gray |
| Length | 60 ft |
| Material | Polyester |
| Weight | 8.0 LB |