- Safety Track® 3300 Commercial Grade Tape & Tread
- Concrete Gray
- Polyester
- 6 in Wide x 24 in Long
| Color | Concrete Gray |
| Length | 24 in |
| Material | Polyester |
| Depicted Text | N/A |
| Weight | 0.0 LB |
| Color | Concrete Gray |
| Length | 24 in |
| Material | Polyester |
| Depicted Text | N/A |
| Weight | 0.0 LB |