- Safety Track® 3300 Commercial Grade Tape & Tread
- Yellow/Black
- Polyethylene
- 2 in Wide x 60 ft Long
| Depicted Text | N/A |
| Color | Yellow/Black |
| Material | Polyethylene |
| Length | 60 ft |
| Weight | 1.33 LB |
| Depicted Text | N/A |
| Color | Yellow/Black |
| Material | Polyethylene |
| Length | 60 ft |
| Weight | 1.33 LB |