- Safety Track® 3300 Commercial Grade Tape & Tread
- Yellow/Black
- Polyethylene
- 6 in Wide x 24 in Long
- Depicted Text is 'Caution'
features
- Durable high traction grit surface
- Aggressive adhesive system for product longevity
- Fuel, water and fluid resistant
| Length | 24 in |
| Color | Yellow/Black |
| Material | Polyethylene |
| Depicted Text | Caution |
| Weight | 0.1 LB |

