- Glo Brite® Eco Framed Exit Sign
- Black Frame, Yellow/Black
| Sign Type | Single Face |
| Sign Legend | Exit |
| Length | 8 in |
| Material | Steel, Plastic Photoluminescent Panel |
| Text Color | Glow White |
| Background Color | Black |
| Mounting | Wall |
| Weight | 4.0 LB |
| Sign Type | Single Face |
| Sign Legend | Exit |
| Length | 8 in |
| Material | Steel, Plastic Photoluminescent Panel |
| Text Color | Glow White |
| Background Color | Black |
| Mounting | Wall |
| Weight | 4.0 LB |