- Glo Brite® Eco Framed Exit Sign
- Black Frame, Yellow/Black
| Background Color | Black |
| Mounting | Brackets |
| Text Color | Glow White |
| Length | 8 in |
| Sign Type | Double Face |
| Sign Legend | Exit |
| Material | Steel, Plastic Photoluminescent Panel |
| Weight | 5.0 LB |
| Background Color | Black |
| Mounting | Brackets |
| Text Color | Glow White |
| Length | 8 in |
| Sign Type | Double Face |
| Sign Legend | Exit |
| Material | Steel, Plastic Photoluminescent Panel |
| Weight | 5.0 LB |