- Glo Brite® Eco Framed Exit Sign
- Yellow/Black, Red Frame
| Length | 8 in |
| Mounting | Brackets |
| Sign Type | Single Sided |
| Text Color | Glow White |
| Sign Legend | Exit |
| Background Color | Red |
| Material | Steel, Plastic Photoluminescent Panel |
| Weight | 4.0 LB |
| Length | 8 in |
| Mounting | Brackets |
| Sign Type | Single Sided |
| Text Color | Glow White |
| Sign Legend | Exit |
| Background Color | Red |
| Material | Steel, Plastic Photoluminescent Panel |
| Weight | 4.0 LB |