- Glo Brite® Eco Framed Exit Sign
- Yellow/Black, Red Frame
| Text Color | Glow White |
| Sign Type | Double Face |
| Material | Steel, Plastic Photoluminescent Panel |
| Mounting | Brackets |
| Background Color | Red |
| Sign Legend | Exit |
| Length | 8 in |
| Weight | 5.0 LB |
| Text Color | Glow White |
| Sign Type | Double Face |
| Material | Steel, Plastic Photoluminescent Panel |
| Mounting | Brackets |
| Background Color | Red |
| Sign Legend | Exit |
| Length | 8 in |
| Weight | 5.0 LB |