- Glo Brite® Eco Framed Exit Sign
- Glow Text, Green Frame
| Sign Type | Single Sided |
| Sign Legend | Exit |
| Material | Steel, Plastic Photoluminescent Panel |
| Length | 8 in |
| Background Color | Green |
| Mounting | Brackets |
| Text Color | Glow White |
| Weight | 4.0 LB |
| Sign Type | Single Sided |
| Sign Legend | Exit |
| Material | Steel, Plastic Photoluminescent Panel |
| Length | 8 in |
| Background Color | Green |
| Mounting | Brackets |
| Text Color | Glow White |
| Weight | 4.0 LB |