- Glo Brite® Eco Framed Exit Sign
- Glow Text, Green Frame
| Length | 8 in |
| Sign Legend | Exit |
| Mounting | Brackets |
| Sign Type | Double Face |
| Material | Steel, Plastic Photoluminescent Panel |
| Text Color | Glow White |
| Background Color | Green |
| Weight | 5.0 LB |
| Length | 8 in |
| Sign Legend | Exit |
| Mounting | Brackets |
| Sign Type | Double Face |
| Material | Steel, Plastic Photoluminescent Panel |
| Text Color | Glow White |
| Background Color | Green |
| Weight | 5.0 LB |