- Glo Brite® Eco Plastic Molded Exit Sign
- Glow Text, Red Frame
| Sign Legend | Exit |
| Sign Type | Double Sided |
| Background Color | Red |
| Text Color | Glow White |
| Material | Plastic |
| Mounting | Brackets |
| Length | 9 1/4 in |
| Weight | 2.2 LB |
| Sign Legend | Exit |
| Sign Type | Double Sided |
| Background Color | Red |
| Text Color | Glow White |
| Material | Plastic |
| Mounting | Brackets |
| Length | 9 1/4 in |
| Weight | 2.2 LB |