- Glo Brite® Eco Plastic Molded Exit Sign
- Glow Text, Black Frame
| Sign Legend | Exit |
| Mounting | Brackets |
| Background Color | Black |
| Material | Plastic |
| Text Color | Glow White |
| Length | 9 1/4 in |
| Sign Type | Single Sided |
| Weight | 2.2 LB |
| Sign Legend | Exit |
| Mounting | Brackets |
| Background Color | Black |
| Material | Plastic |
| Text Color | Glow White |
| Length | 9 1/4 in |
| Sign Type | Single Sided |
| Weight | 2.2 LB |