- Glo Brite® Eco Unframed Exit Sign
- Glow Background, Red Text
| Sign Legend | Exit |
| Sign Type | Single Sided |
| Text Color | Glow Red |
| Length | 7 1/2 in |
| Background Color | White |
| Material | Plastic |
| Mounting | Wall |
| Weight | 1.0 LB |
| Sign Legend | Exit |
| Sign Type | Single Sided |
| Text Color | Glow Red |
| Length | 7 1/2 in |
| Background Color | White |
| Material | Plastic |
| Mounting | Wall |
| Weight | 1.0 LB |