- Glow In The Dark Fire Sign
- Glow Background, Red Text
| Background Color | Red |
| Material | Polyester |
| Sign Type | Single Sided |
| Length | 5 in |
| Sign Legend | FIRE EXTINGUISHER w/ DOWN ARROW |
| Text Color | White |
| Weight | 0.1 LB |
| Background Color | Red |
| Material | Polyester |
| Sign Type | Single Sided |
| Length | 5 in |
| Sign Legend | FIRE EXTINGUISHER w/ DOWN ARROW |
| Text Color | White |
| Weight | 0.1 LB |