- Glow In The Dark Exit Sign
- Glow Background, Red Text
| Sign Legend | Exit |
| Background Color | White |
| Sign Type | Single Sided |
| Length | 7 in |
| Material | Polyester |
| Text Color | Red |
| Weight | 0.1 LB |
| Sign Legend | Exit |
| Background Color | White |
| Sign Type | Single Sided |
| Length | 7 in |
| Material | Polyester |
| Text Color | Red |
| Weight | 0.1 LB |