- Glow In The Dark Fire Sign
- Glow Background, Red Text
| Background Color | Glow Red |
| Text Color | White |
| Length | 5 3/4 in |
| Material | Styrene w/ Polyester Film Laminated |
| Sign Legend | FIRE EXIT |
| Weight | 0.55 LB |
| Background Color | Glow Red |
| Text Color | White |
| Length | 5 3/4 in |
| Material | Styrene w/ Polyester Film Laminated |
| Sign Legend | FIRE EXIT |
| Weight | 0.55 LB |