- Glow In The Dark Fire Sign
- Glow Background, Red Text
| Background Color | White |
| Sign Type | Single Sided |
| Text Color | Glow Red |
| Length | 10 in |
| Sign Legend | FIRE EXIT w/ ARROW RIGHT |
| Material | Styrene w/ Polyester Film Laminated |
| Weight | 0.2 LB |
| Background Color | White |
| Sign Type | Single Sided |
| Text Color | Glow Red |
| Length | 10 in |
| Sign Legend | FIRE EXIT w/ ARROW RIGHT |
| Material | Styrene w/ Polyester Film Laminated |
| Weight | 0.2 LB |