- Glow In The Dark Fire Sign
- Glow Background, Red Text
| Text Color | Red |
| Sign Legend | FIRE EXIT w/ ARROW LEFT |
| Material | Styrene w/ Polyester Film Laminated |
| Sign Type | Single Sided |
| Length | 10 in |
| Background Color | Glow White |
| Weight | 0.2 LB |
| Text Color | Red |
| Sign Legend | FIRE EXIT w/ ARROW LEFT |
| Material | Styrene w/ Polyester Film Laminated |
| Sign Type | Single Sided |
| Length | 10 in |
| Background Color | Glow White |
| Weight | 0.2 LB |