- Glow In The Dark Fire Sign
- Glow Background, Red Text
| Length | 12 in |
| Text Color | Glow White |
| Sign Legend | FIRE EXIT w/ ARROW DOWN |
| Material | Styrene w/ Polyester Film Laminated |
| Background Color | Red |
| Sign Type | Single Sided |
| Weight | 0.2 LB |
| Length | 12 in |
| Text Color | Glow White |
| Sign Legend | FIRE EXIT w/ ARROW DOWN |
| Material | Styrene w/ Polyester Film Laminated |
| Background Color | Red |
| Sign Type | Single Sided |
| Weight | 0.2 LB |