- Glow In The Dark Fire Sign
- Glow Background, Red Text
| Text Color | Glow Red |
| Sign Legend | FIRE EXTINGUISHER w/ DOWN ARROW |
| Material | Styrene w/ Polyester Film Laminated |
| Length | 16 in |
| Background Color | White |
| Weight | 1.1 LB |
| Text Color | Glow Red |
| Sign Legend | FIRE EXTINGUISHER w/ DOWN ARROW |
| Material | Styrene w/ Polyester Film Laminated |
| Length | 16 in |
| Background Color | White |
| Weight | 1.1 LB |