- Glow In The Dark Fire Sign
- Glow Background, Red Text
| Text Color | White |
| Background Color | Red/White |
| Sign Legend | FIRE EXTINGUISHER w/ DOWN ARROW |
| Length | 4 in |
| Material | Styrene w/ Polyester Film Laminated |
| Weight | 0.1 LB |
| Text Color | White |
| Background Color | Red/White |
| Sign Legend | FIRE EXTINGUISHER w/ DOWN ARROW |
| Length | 4 in |
| Material | Styrene w/ Polyester Film Laminated |
| Weight | 0.1 LB |