- Glow In The Dark Exit Sign
- Glow Background, Red Text
| Material | Styrene w/ Polyester Film Laminated |
| Length | 7 in |
| Text Color | Red |
| Sign Legend | Exit |
| Background Color | Glow White |
| Weight | 0.1 LB |
| Material | Styrene w/ Polyester Film Laminated |
| Length | 7 in |
| Text Color | Red |
| Sign Legend | Exit |
| Background Color | Glow White |
| Weight | 0.1 LB |