- Pallet Truck
- 5000 lbs Capacity
features
- Sealed pump prevents leaks
- Overload protection ball valve prevents lifting loads past maximum capacity
- Top stroke release valve prevents cylinder extension beyond maximum height
- Chrome-plated pump piston and ram provide corrosion resistance in any industrial environment
- One-piece cast iron pump has a built-in valve that lowers the material in a controlled decent
- Poly over aluminum 7" x 2" steer wheels ensure contact with uneven floors
- Steer wheels feature double sealed lubricated bearings
| Overall Length | 63 in |
| Force Required to Move Max. Load | 110 lb |
| Turning Radius | 180 ° |
| Force Required to Pump @ Max. Load | 89 lb |
| Load Wheel Width | 3 3/4 in |
| Overall Width | 27 in |
| Load Wheel O.D. | 2 1/2 in |
| Steer Wheel Size | 6 1/4 x 2 3/4 in |
| Fork Length | 48 in |
| No. of Strokes to Reach Max. Height | 8 |
| Capacity | 5,000 lb |
| Fork Width | 6 in |
| Overall Height | 45.125 in |
| Raised Height [Min] | 2.5 in |
| Raised Height [Max] | 6.25 in |
| Weight | 203.5 LB |

