- Model No. HVBS-7M2
- 3/4 hp
- 20 1/2" in Length
- 115/23 volt
- 7" x 12" Horizontal/Vertical Bandsaw
features
- UL® listed motor
- Heavy cast iron bow and bed
- Roller cabinet with built-in chip tray
- Automatic shut-off after cut
- Hardened and ground worm gear
- Adjustable roller blade guides
includes
- Complete coolant system
- Vertical worktable
- Chip brush
- Adjustable material stop
- Bi-metal 5/8" TPI saw blade
| Tool Wt. | 318 lb |
| Round Stock Capacity | 7 in |
| Rectangular Length Capacity x Height | 7 in x 10 7/8 in |
| No Load SFPM | 80, 130, 180, 285 |
| Motor Size | 3/4 hp |
| Length | 20 1/2 in |
| Voltage Rating | 115/230 |
| Floor Space Required | 50 in x 20.5 in x 41 in |
| Blade Length | 93 in |
| Weight | 330.0 LB |
| EAN or UPC | 662755699641 |


