- R12 3/4" Impact Wrench
- 1,100 BPM
- 1/2 in Air Inlet
- 90 psi Pressure
- 12.5 in. Length
features
- 2,200 ft lb maximum break away torque
- Composite housing for improved balance and reduced weight
- Twin hammer impact mechanism delivers balanced power
| Length | 12 1/2 in |
| Blows/Impacts Per Minute | 1100 blows/min |
| Pressure | 90 psi |
| Drive Size | 3/4 in |
| Inlet Size | 1/2 in |
| Weight | 15.51 LB |
| EAN or UPC | 731325354669 |

