- BGB-142 Beltgrinder
- 3/4 HP
- Length 20 17/32 in
- Width 18 5/8 in
- Height 20 5/16 in
features
- Cast metal frame/body
- Quick belt change with belt tensioner
- Improved safety guards
- Integrated dust chute with high dust collection efficiency
| Length | 20 17/32 in |
| Motor Size | 3/4 hp |
| Width | 18 5/8 in |
| Height | 20 5/16 in |
| Weight | 124.0 LB |
| EAN or UPC | 731325512694 |

