- 5500 lb Capacity
- 180° Turning Radius
- 6 in Fork Width
- 48 in Fork Length
features
- Sealed pump prevents leaks
- Overload protection ball valve prevents lifting loads past maximum capacity
- Top stroke release valve prevents cylinder extension beyond maximum height
- Chrome-plated pump piston and ram provide corrosion resistance in any industrial environment
- One-piece cast iron pump has a built-in valve that lowers the material in a controlled decent
- Poly over aluminum 7" x 2" steer wheels ensure contact with uneven floors
- Steer wheels feature double sealed lubricated bearings
| Raised Height [Min] | 2.56 in |
| Overall Height | 45.125 in |
| Steer Wheel Size | 7 in x 2 in |
| Raised Height [Max] | 6.66667 in |
| Load Wheel O.D. | 2 1/2 in |
| No. of Strokes to Reach Max. Height | 6.666667 |
| Turning Radius | 180 ° |
| Capacity | 5,500 lb |
| Force Required to Pump @ Max. Load | 77 lb |
| Load Wheel Width | 3 11/16 in |
| Fork Length | 48 in |
| Force Required to Move Max. Load | 120 lb |
| Fork Width | 6.333333 in |
| Overall Width | 27 in |
| Overall Length | 63 in |
| Weight | 158.0 LB |
| EAN or UPC | 731325808360 |
-
Prop 65


