- 1/4 ton Capacity
- 5 ft Lift Height
- 8 1/4 in Headroom
description
- JET® JLP-A Series lever hoists combine safety, reliability, and durability that are designed to perform in light to medium-duty industrial applications. The patented Brake Wear Indicator increases safety by letting you know when to replace the friction disks. JET® also offers the option of shipyard hooks, virtually eliminating stretched hooks caused by point or tip loading. The JET® JLP-A lever hoist is available in ¼ ton to 6 ton capacities with standard lifts of 5, 10, 15, and 20 feet (custom lifts available). The JET® JLP-A Series is the perfect choice for a contractor grade lever hoist.
features
- Combines safety, reliability and durability
- Performs in light- to medium-duty industrial applications
- Weston style, double pawl brake design splits the load to opposite sides of the ratchet gear for greater load security
- Patented Brake Wear Indicator increases safety by letting you know when to replace the friction disks
- Industrial rated alloy steel hooks rotate 360° for easy rigging
- Hooks slowly stretch to indicate an overload situation increasing jobsite safety
- Available in 1/4 ton to 6 ton capacities with standard lifts of 5, 10, 15 and 20 ft (custom lifts available)
| Lift | 5 ft |
| Lift Height | 5 ft |
| Headroom | 8.25 in |
| Capacity Wt. [Nom] | 0.25 tons |
| Series | JLP-A |
| No. of Falls | 1 |
| Handle Length | 6 in |
| Weight | 4.6 LB |
| EAN or UPC | 731325473001 |
-
Prop 65


