- 2 hp
- 150-3,000 rpm Range
- 1 1/4" Chuck
- 12 Speeds
- 43 1/2" Overall Height
features
- UL® listed motor
- Extra large work table
- Hinged belt cover allows faster speed changing
- Heavy-duty tapered roller bearings support the spindle
- Positive and easy-to-read internal depth gauge
- Satin finish easy-to-read dials
- 360º head swivel
- Work lamp provides ample illumination of work piece
includes
- Work lamp
- Adjustable carbide face mill
- Drill press angle vise
- 1/2" drill chuck
- Chuck arbor
- Draw bar
| Spindle Travel | 5 in |
| Speeds | 12 |
| Table Size | 9 1/2 x 31 3/4 |
| Table Swivel | Yes |
| Overall Height | 43.5 in |
| Distance - Spindle to Column | 18 in |
| RPM Range [Min] | 150 rpm |
| Voltage | 230 |
| Built-in Light | Yes |
| RPM Range [Max] | 3000 rpm |
| Chuck Capacity | 1 1/4 in |
| Weight | 739.0 LB |
| EAN or UPC | 662755103902 |

