Skip to content Skip to navigation menu
Jet Equipment & ToolsJT9-354170

JT9-354170

Floor Drill Press
Item #101732236
  • 3/7" Capacity
  • 1 1/2 HP
  • 66" x 18 1/2" x 31 1/2"
Jet Equipment & ToolsJT9-354170
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3/7" Capacity
  • 1 1/2 HP
  • 66" x 18 1/2" x 31 1/2"

features

  • Hinged metal belt and pulley cover
  • Quick adjustment motor mount for rapid changing of spindle speeds
  • Rotating, 45° tilting, crank operated worktable with release clamp
  • On/off switch located on front of drill press head
  • 1/2" diameter external depth stop with three-nut locking feature for quick adjustment
Distance - Spindle to Column 10 in
Drilling Capacity 3/4 in
Table Travel 21 1/2 in
Table Size 18 1/2 in x 16 in
Weight 292.6 LB
EAN or UPC 662755104121
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison