- Drill Press
features
- Speeds from 400 to 5,000 rpm
- Hand wheel adjustment sets the speeds
- Large 2 1/4" quill allows greater accuracy
- 3" column diameter for maximum head support
| Table/Plate Width | 18 in |
| RPM Range [Max] | 5000 rpm |
| RPM Range [Min] | 400 rpm |
| Spindle Travel | 6 in |
| Table Travel | 16 3/4 in |
| Column Dia. | 3 in |
| Table/Plate Length | 15 in |
| Weight | 550.0 LB |
| EAN or UPC | 662756092687 |

