- Lever Hoist
- 11 in Headroom
- 3/4 ton
- 10 ft Height
features
- Slip clutch style overload protection
- Weston style double ratchet pawl brake design
- Patented, advanced offset handle design
- Grade 100, corrosive resistant plated load chain
| No. of Falls | 1 |
| Type | Lever |
| Lift Height | 10 ft |
| Capacity Wt. [Nom] | 0.75 tons |
| Handle Length | 9 5/8 in |
| Weight | 16.0 LB |
| EAN or UPC | 731325472653 |

