Jet Equipment & Tools
JT9-414551
6" x 48" Industrial Combination Belt and 12" Disc Finishing Machine
Item #105107013
- Belt/Disc Sander
- 12" Dia Disc
- 6" x 48" Belt
- 1 1/2 HP
- 115 Volts
features
- For added safety, the J-4200A follows strict guidelines and electrical requirements to be certified by CSA Group
- Plain and compound miters are easily obtained by using the standard die cast aluminum miter gauge
- Fully machined, balanced disc
- Belt operates at any angle
| Tube Reduction B | 2,850 sfpm |
| Pad or Belt Size | 6 in x 48 in Belt |
| Disc Diameter | 12 in |
| Length | 29 in |
| Width | 19 in |
| Height | 58 in |
| Speed (RPM) | 1960 |
| Voltage Rating | 115 V |
| Weight | 300.0 LB |
| EAN or UPC | 662755111341 |
