- Bandsaw
- 7 in x 12 in Capacity
- 3/4" x .032" x 93" Blade
- J2
- 115/230 Volts
features
- 9 7/16" x 10" work table in the vertical position
- Rapid action vise miters to 45°
- Adjustable material stop for repeatability
- CSA/CUS: following strict guidelines and electrical requirements, this JET Saw is CSA/CUS certified
- Auto shut-off after cut
- Adjustable ball bearing blade guides
- Cast mounted adjustable hydraulic downfeed
- Complete coolant system
- Four 8" rubber wheels for ease of movement
- 3/4" bi-metal blade
| Floor Space Required | 50 in x 20.5 in x 41 in |
| Cordless | No |
| Blade Material | Bi-Metal |
| Voltage Rating | 115/230 V |
| Round Stock Capacity | 7 in |
| Blade Length | 93 in |
| No Load SFPM | 86, 132, 178, 260 |
| Motor Size | 3/4 hp |
| Rectangular Length Capacity x Height | 7 in x 12 in |
| Length | 48 in |
| Height | 40 in |
| Blade Size | 3/4" x .032" x 93" |
| Weight | 100.0 LB |
| EAN or UPC | 731325452518 |
-
Prop 65


