- Bandsaw
- 7" x 12" Capacity
- 7" Throat Depth
- Blade Speeds 86, 132, 178 and 260
- 22.25 Bed Height
features
- Large 10" x 12" infeed table assembly extends the support area and can be used in either horizontal or vertical positions
- Multi-position blade guides enhance use in vertical position by increasing the throat capacity from 4" to 8" and creates a safer working position
- Auto shut-off after cut
- Cast mounted adjustable hydraulic downfeed
| Cordless | No |
| Blade Length | 93 in |
| Blade Size | .032 |
| Rectangular Length Capacity x Height | 7 in x 12 in |
| Floor Space Required | 50 in x 20.5 in x 41 in |
| Motor Size | 3/4 hp |
| Height | 22 1/4 in |
| Round Stock Capacity | 7 in |
| Weight | 330.0 LB |
| EAN or UPC | 731325452525 |

